White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1330

  • Zoro # G7852823


product price:  $37.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1330
Zoro #
G7852823
UPC #
193005086329
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Shape
Square
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.2
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.041/-0.016 in
Grade
Standard
Plastic Clarity
Opaque
UV Resistant
No
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
99 Shore D
Weight
0.97 lb
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.