Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 3" Thick

  • Mfr # BULK-PS-AC-1711

  • Zoro # G900425276


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1711
Zoro #
G900425276
UPC #
193005090708
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.325/-0.075 in
Backing Type
No Backing
Wear Factor
Excellent
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Water Absorption
0.25 %
Water Absorption Rating
Good
UV Resistant
No
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Shape
Square
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
0.051 lb/cu in
Standards
Not Rated
Shore Hardness
99 Shore D
Weight
18.58 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.