Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 5" W x 1/2" Thick

  • Mfr # BULK-PS-AC-1321

  • Zoro # G7854871


product price: $55.19
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1321
Zoro #
G7854871
UPC #
193005086237
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
5"
Plastic Length
12"
Nominal Size
5 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength Rating
Poor
Grade
Standard
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Shape
Rectangular
Friction Coefficient
0.2
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.038/-0.013 in
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Clarity
Opaque
UV Resistant
No
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Weight
1.29 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.