Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-AC-1390

  • Zoro # G7849472


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1390
Zoro #
G7849472
UPC #
193005086923
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Friction Rating
Very Slippery
Shape
Rectangular
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Grade
Standard
Wear Factor
Excellent
Tensile Strength Rating
Good
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.044/-0.019 in
Water Absorption Rating
Good
Material
Acetal Homopolymer
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
2.33 lb
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.