White Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-AC-249

  • Zoro # G400002779


product price:  $42.89
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-249
Zoro #
G400002779
UPC #
193005104245
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1 1/2 in
Plastic Length
24 in
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.043/-0.037 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1 1/2 in dia x 2 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Max. Temp. (F)
180 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Wear Factor
Excellent
Tensile Strength
9,600 psi
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Water Absorption
0.25 %
UV Resistant
No
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Shape
Rod
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Weight
2.322 lb
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.