Shop ZORO SELECT

White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 1 1/4 in Dia.

  • Mfr # BULK-PR-AC-237
  • Zoro # G400002762

product price: 
$
67.59
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-AC-237
Zoro #
G400002762
UPC #
193005104122
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
1 1/4 in
Plastic Diameter
1 1/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1 1/4 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.034/-0.031 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
UV Resistant
No
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Shape
Rod
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Grade
Standard
Machinability
100 %
Wear Factor
Excellent
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Tensile Strength
9,600 psi
Tensile Strength Rating
Good
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
3.225 lb
Shore Hardness
65 Shore D

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.