White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 3/4 in Dia.

  • Mfr # BULK-PR-AC-209

  • Zoro # G900002774


product price:  $20.79
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-209
Zoro #
G900002774
UPC #
193005103842
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
3/4 in
Plastic Diameter Tolerance
+0.022/-0.019 in
Plastic Diameter
3/4 in
Plastic Length
4 ft
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
3/4 in dia x 4 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Wear Factor
Excellent
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Machinability
100 %
Tensile Strength Rating
Good
Shape
Rod
Friction Rating
Very Slippery
Friction Coefficient
0.2
UV Resistant
No
Grade
Standard
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D
Weight
1.161 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.