White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 5/16 in Dia.

  • Mfr # BULK-PR-AC-167

  • Zoro # G400002793


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-167
Zoro #
G400002793
UPC #
193005103422
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
5/16 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.01/-0.007 in
Nominal Size
5/16 in dia x 4 ft L
Plastic Diameter
5/16 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Shape
Rod
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Water Absorption
0.25 %
Machinability
100 %
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
65 Shore D
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Weight
0.202 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 5/16 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.