Shop ZORO SELECT

White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 1 3/4 in Dia.

  • Mfr # BULK-PR-AC-266
  • Zoro # G100002789

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-AC-266
Zoro #
G100002789
UPC #
193005104412
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
1 3/4 in
Nominal Size
1 3/4 in dia x 5 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
5 ft
Plastic Diameter
1 3/4 in
Plastic Diameter Tolerance
+0.049/-0.044 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Standard
Minimum Temperature
-20 Degrees F
UV Resistant
No
Grade
Standard
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Shape
Rod
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Machinability
100 %
Impact Strength
1.2 ft-lb/in
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Weight
7.901 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.