Shop ZORO SELECT

White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 1/4 in Dia.

  • Mfr # BULK-PR-AC-161
  • Zoro # G500002556

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-AC-161
Zoro #
G500002556
UPC #
193005103361
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
1/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.009/-0.006 in
Plastic Length
5 ft
Plastic Diameter
1/4 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Machinability
100 %
Tensile Strength Rating
Good
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Shape
Rod
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Hardness
Rockwell M94
Impact Strength
1.2 ft-lb/in
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
0.161 lb
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.