White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 3/4 in Dia.

  • Mfr # BULK-PR-AC-210

  • Zoro # G900002811


product price:  $26.59
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-210
Zoro #
G900002811
UPC #
193005103859
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
3/4 in
Plastic Diameter Tolerance
+0.022/-0.019 in
Plastic Length
5 ft
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
3/4 in dia x 5 ft L
Plastic Diameter
3/4 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Machinability
100 %
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Grade
Standard
Tensile Strength
9,600 psi
UV Resistant
No
Tensile Strength Rating
Good
Shape
Rod
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Flexural Modulus
Not Rated
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Weight
1.451 lb
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.