White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 5/8 in Dia.

  • Mfr # BULK-PR-AC-203
  • Zoro # G700002714
product price: 
$
22.29
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-AC-203
Zoro #
G700002714
UPC #
193005103781
Country of Origin
United States
Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Type
Standard
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Machinability
100 %
Grade
Standard
Tensile Strength Rating
Good
Shape
Rod
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Weight
1.008 lb
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Dimensions

Length
5 ft
Diameter
5/8 in
Plastic Diameter Tolerance
+0.019/-0.016 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
5/8 in
Nominal Size
5/8 in dia x 5 ft L
Plastic Length
5 ft

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.