White Acetal Homopolymer Acetal Homopolymer Rod 6 ft L, 3 in Dia.

  • Mfr # BULK-PR-AC-302

  • Zoro # G500002860


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-302
Zoro #
G500002860
UPC #
193005104771
Country of Origin
United States

Dimensions

Length
6 ft
Diameter
3 in
Plastic Diameter
3 in
Plastic Length
6 ft
Nominal Size
3 in dia x 6 ft L
Plastic Diameter Tolerance
+0.09/-0.075 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Machinability
100 %
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Excellent
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Tensile Strength
9,600 psi
Shape
Rod
Grade
Standard
Plastic Density
0.051 lb/cu in
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
27.864 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.