White Acetal Homopolymer Rod Stock 1 ft. L, 2-1/4" Dia.

  • Mfr # 2XMJ1

  • Zoro # G2522423


product price: $39.19
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
2-1/4"
Tensile Strength (PSI)
11000
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMJ1
Zoro #
G2522423
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
2-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Nominal Size
2 1/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 1/4 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Type
150
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Water Absorption Rating
Good
Grade
Standard
Friction Coefficient
0.2
Shape
Rod
Impact Strength Rating
Poor
Tensile Strength
11,000 psi
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 185 Degrees F
Impact Strength
1.5 ft-lb/in
Machinability
100 %
Minimum Temperature
32 Degrees F
Maximum Temperature
185 Degrees F
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
UV-Resistant
UV-Resistant
Light Transmission
0 %
Rockwell Hardness
94 HRM
Flexural Modulus
370,000 psi
Dielectric Strength
500 V/mil
Static-Resistant
Not Static-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
FDA Compliance
21 CFR 177.2470

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.