Shop ZORO SELECT

White Acetal Homopolymer Rod Stock 4 ft. L, 3" Dia.

  • Mfr # 6RFY0
  • Zoro # G6748332

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Type
150
Min. Temp. (F)
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6RFY0
Zoro #
G6748332
UPC #
-
Country of Origin
Multiple
Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Type
150
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Friction Coefficient
0.2
Water Absorption Rating
Good
Grade
Standard
UV Resistant
No
Plastic Hardness
Rockwell M94
Minimum Temperature
32 Degrees F
Machinability
100 %
Friction Rating
Very Slippery
Water Absorption
0.25 %
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 185 Degrees F
Tensile Strength
11,000 psi
Corrosion and Chemical Resistance
Fair
Impact Strength
1.5 ft-lb/in
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Shape
Rod
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.2470
Flexural Modulus
370,000 psi
Wear Rate
2.00 x 10^-6 cu mm/N-m
Rockwell Hardness
94 HRM
Dielectric Strength
500 V/mil
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Shore Hardness
85 Shore D
Light Transmission
0 %

Dimensions

Length
4 ft.
Diameter
3"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
3 in dia x 4 ft L
Plastic Diameter
3 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.