Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 4 ft. L, 5-1/2" Dia.

  • Mfr # 6MDJ4

  • Zoro # G7100046


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
5-1/2"
Tensile Strength (PSI)
11000
Type
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDJ4
Zoro #
G7100046
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
5-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
5 1/2 in
Nominal Size
5 1/2 in dia x 4 ft L
Plastic Length
4 ft

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Type
150
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Maximum Temperature
185 Degrees F
Minimum Temperature
32 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Grade
Standard
Water Absorption
0.25 %
Temperature Range
32 Degrees to 185 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Friction Rating
Very Slippery
UV Resistant
No
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Impact Strength
1.5 ft-lb/in
Shape
Rod
Tensile Strength
11,000 psi
Plastic Hardness Rating
Hard
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
58.16 lb
Rockwell Hardness
94 HRM
Fabrication
Extruded

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 5 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.