Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 4 ft. L, 6" Dia.

  • Mfr # 6MDJ5

  • Zoro # G7145074


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
6"
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6MDJ5
Zoro #
G7145074
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
6"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
6 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
6 in dia x 4 ft L
Plastic Length
4 ft

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
Type
150
Max. Temp. (F)
180 Degrees F
Grade
Standard
Impact Strength
1.5 ft-lb/in
Temperature Range
32 Degrees to 185 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength
11,000 psi
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
UV Resistant
No
Maximum Temperature
185 Degrees F
Minimum Temperature
32 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Shape
Rod
Water Absorption Rating
Good
Friction Coefficient
0.2
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Weight
69.22 lb
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 6 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.