Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 6RFX2

  • Zoro # G6692971


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
1-1/2"
Tensile Strength (PSI)
11000
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFX2
Zoro #
G6692971
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/2 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
Type
150
Min. Temp. (F)
32 Degrees F
Impact Strength Rating
Poor
Impact Strength
1.5 ft-lb/in
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Water Absorption
0.25 %
Grade
Standard
Friction Rating
Very Slippery
Shape
Rod
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Friction Coefficient
0.2
Wear Factor
Excellent
Tensile Strength
11,000 psi
Plastic Clarity
Opaque
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 185 Degrees F
Minimum Temperature
32 Degrees F
Maximum Temperature
185 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Weight
8.65 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.