White Acetal Homopolymer Rod Stock 8 ft. L, 1-3/8" Dia.

  • Mfr # 6RFX1

  • Zoro # G6498965


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
1-3/8"
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFX1
Zoro #
G6498965
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-3/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Plastic Diameter
1 3/8 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 3/8 in dia x 8 ft L
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
Type
150
Min. Temp. (F)
32 Degrees F
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Plastic Hardness
Rockwell M94
Shape
Rod
Water Absorption Rating
Good
Temperature Range
32 Degrees to 185 Degrees F
Maximum Temperature
185 Degrees F
Tensile Strength
11,000 psi
Impact Strength Rating
Poor
Grade
Standard
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
UV Resistant
No
Impact Strength
1.5 ft-lb/in
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Minimum Temperature
32 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.2
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Wear Rate
2.00 x 10^-6 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.2470
Rockwell Hardness
94 HRM
Dielectric Strength
500 V/mil
Light Transmission
0 %
Flexural Modulus
370,000 psi

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.