White Acetal Homopolymer Rod Stock 8 ft. L, 1-7/8" Dia.

  • Mfr # 6RFX5

  • Zoro # G7080726


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
1-7/8"
Tensile Strength (PSI)
11000
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFX5
Zoro #
G7080726
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-7/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 7/8 in
Plastic Length
8 ft
Nominal Size
1 7/8 in dia x 8 ft L

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
Type
150
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
Tensile Strength
11,000 psi
Friction Coefficient
0.2
Impact Strength Rating
Poor
Maximum Temperature
185 Degrees F
Machinability
100 %
Temperature Range
32 Degrees to 185 Degrees F
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
UV Resistant
No
Friction Rating
Very Slippery
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Good
Shape
Rod
Impact Strength
1.5 ft-lb/in
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2470
Dielectric Strength
500 V/mil
Rockwell Hardness
94 HRM
Fabrication
Extruded
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
Light Transmission
0 %
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
370,000 psi

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 7/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.