Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia.

  • Mfr # 6RFW4

  • Zoro # G1864655


product price: $13.89
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
1/2"
Tensile Strength (PSI)
11000
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFW4
Zoro #
G1864655
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
1/2 in dia x 8 ft L
Plastic Diameter
1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
Type
150
Max. Temp. (F)
180 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Impact Strength
1.5 ft-lb/in
Temperature Range
32 Degrees to 185 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
185 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption
0.25 %
Friction Coefficient
0.2
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Tensile Strength
11,000 psi
Shape
Rod
Metal Detectable
Not Metal Detectable
Weight
0.96 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Fabrication
Extruded

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.