Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 8 ft. L, 2-3/4" Dia.

  • Mfr # 6RFX9

  • Zoro # G6821972


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
2-3/4"
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFX9
Zoro #
G6821972
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
2-3/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
2 3/4 in dia x 8 ft L
Plastic Diameter
2 3/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Type
150
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Water Absorption Rating
Good
Water Absorption
0.25 %
Machinability
100 %
Tensile Strength
11,000 psi
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 185 Degrees F
Friction Rating
Very Slippery
Shape
Rod
Impact Strength
1.5 ft-lb/in
Tensile Strength Rating
Excellent
Minimum Temperature
32 Degrees F
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
Wear Factor
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Wear Rate
2.00 x 10^-6 cu mm/N-m
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
500 V/mil
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2470
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
370,000 psi

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 2 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.