Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Homopolymer Rod Stock 8 ft. L, 7/8" Dia.

  • Mfr # 6RFW7

  • Zoro # G7090404


product price: $52.49
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
7/8"
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFW7
Zoro #
G7090404
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
7/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
7/8 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
7/8 in dia x 8 ft L
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Max. Temp. (F)
180 Degrees F
Type
150
Min. Temp. (F)
32 Degrees F
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Plastic Clarity
Opaque
Maximum Temperature
185 Degrees F
Shape
Rod
Friction Rating
Very Slippery
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
Grade
Standard
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Impact Strength Rating
Poor
Wear Factor
Excellent
Machinability
100 %
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
Tensile Strength
11,000 psi
Impact Strength
1.5 ft-lb/in
Temperature Range
32 Degrees to 185 Degrees F
UV Resistant
No
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.2470
Shore Hardness
85 Shore D
Flexural Modulus
370,000 psi
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Light Transmission
0 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Dielectric Strength
500 V/mil
Wear Rate
2.00 x 10^-6 cu mm/N-m
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 7/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.