White Acetal Homopolymer Rod Stock 8 ft. L, 9/16" Dia.

  • Mfr # 6RFW3

  • Zoro # G7256794


product price: $22.79
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Diameter
9/16"
Tensile Strength (PSI)
11000
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RFW3
Zoro #
G7256794
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
9/16"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
9/16 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
9/16 in
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
11000
Min. Temp. (F)
32 Degrees F
Type
150
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
UV Resistant
No
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Maximum Temperature
185 Degrees F
Machinability
100 %
Friction Rating
Very Slippery
Temperature Range
32 Degrees to 185 Degrees F
Impact Strength
1.5 ft-lb/in
Minimum Temperature
32 Degrees F
Water Absorption
0.25 %
Tensile Strength
11,000 psi
Shape
Rod
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Water Absorption Rating
Good
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
94 HRM
FDA Compliance
21 CFR 177.2470
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Dielectric Strength
500 V/mil
Fabrication
Extruded
Shore Hardness
85 Shore D
Wear Rate
2.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Flexural Modulus
370,000 psi
UV-Resistant
UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 9/16 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.