Zoro Select
White Acetal Plastic Rod 4 ft L, 1 1/8 in Dia.
Mfr # BULK-PR-AC-230
Zoro # G000002742
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Min. Temp. (F) -20 Degrees F
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. 1YVK9
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/2" Dia. 22JM38
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. 66217104
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-3/4" Dia. BULK-PT-PC-34
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. G15-TRFE-1.0-1
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. BULK-PR-PTFE-118
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. 2XPC1
- ZORO SELECT Green Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. 1URN8
- ZORO SELECT White Acetal Plastic Rod 5 ft L, 1 1/4 in Dia. BULK-PR-AC-238
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. BULK-PR-ACB-367
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. 61462104
- Zoro Select Plastic Rods