Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-AC-129

  • Zoro # G7279196


product price: $12.29
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-129
Zoro #
G7279196
UPC #
193005030940
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Length
1 ft
Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Material
Acetal
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Friction Rating
Slippery
Machinability
100 %
Wear Factor
Excellent
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.115/-0.019 in
Water Absorption Rating
Good
UV Resistant
No
Shape
Rectangular
Minimum Temperature
-50 Degrees F
Friction Coefficient
0.35
Impact Strength
1.1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Grade
Standard
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption
0.22 %
Plastic Hardness Rating
Hard
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Weight
0.7 lb
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.