Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 12" L x 1" W x 1" Thick

  • Mfr # BULK-PS-AC-97

  • Zoro # G7278715


product price: $10.39
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-97
Zoro #
G7278715
UPC #
193005032296
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
12"
Thickness
1.0 in
Width
1 in
Length
1 ft
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Standards
UL 94 HB
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Material
Acetal
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Machinability
100 %
Water Absorption
0.22 %
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.068/-0.041 in
Minimum Temperature
-50 Degrees F
UV Resistant
No
Impact Strength
1.1 ft-lb/in
Temperature Range
-50 Degrees to 180 Degrees F
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
0.7 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.