Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 12" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-AC-228

  • Zoro # G7279476


product price: $20.15
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-228
Zoro #
G7279476
UPC #
193005324469
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
12"
Thickness
0.75 in
Width
3 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Material
Acetal
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Durometer
Rockwell M90
Minimum Temperature
-50 Degrees F
Plastic Density
0.051 lb/cu in
Machinability
100 %
Maximum Temperature
180 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.35
Friction Rating
Slippery
Wear Factor
Excellent
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.115/-0.019 in
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Shape
Rectangular
Backing Type
No Backing
Flexural Modulus
2,400 MPa
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
1.4 lb
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.