Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 12" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-AC-257

  • Zoro # G7279555


product price: $9.45
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-257
Zoro #
G7279555
UPC #
193005324674
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
12"
Thickness
0.25 in
Length
1 ft
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Durometer
Rockwell M90
Material
Acetal
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Friction Rating
Slippery
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Water Absorption
0.22 %
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Shape
Rectangular
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Grade
Standard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.012/-0.02 in
Minimum Temperature
-50 Degrees F
Machinability
100 %
Friction Coefficient
0.35
Impact Strength
1.1 ft-lb/in
UV Resistant
No
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
Weight
0.7 lb
UV-Resistant
Not UV-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.