Zoro Homepage

White Acetal Rectangle Stock 24" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-143

  • Zoro # G7278925


product price: $36.75
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-143
Zoro #
G7278925
UPC #
193005031107
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Thickness
1.5 in
Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Standards
UL 94 HB
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Shape
Rectangular
Plastic Hardness Rating
Hard
Water Absorption
0.22 %
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Impact Strength
1.1 ft-lb/in
Plastic Hardness
Rockwell M90
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Grade
Standard
Plastic Thickness Tolerance
+0.172/-0.038 in
Friction Rating
Slippery
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Good
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Weight
2.8 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.