Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 24" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-AC-141

  • Zoro # G7278986


product price: $24.29
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-141
Zoro #
G7278986
UPC #
193005031084
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
1.0 in
Length
2 ft
Width
1.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Standards
UL 94 HB
Material
Acetal
Resistant To
Wear, Impact, Friction
Plastic Clarity
Opaque
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Machinability
100 %
Water Absorption Rating
Good
Impact Strength
1.1 ft-lb/in
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M90
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption
0.22 %
Minimum Temperature
-50 Degrees F
Wear Factor
Excellent
UV Resistant
No
Plastic Thickness Tolerance
+0.068/-0.041 in
Grade
Standard
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Weight
1.9 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.