Zoro Homepage

White Acetal Rectangle Stock 24" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-AC-138

  • Zoro # G7278898


product price: $14.85
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-138
Zoro #
G7278898
UPC #
193005031046
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Width
1.5 in
Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Material
Acetal
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Grade
Standard
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Water Absorption Rating
Good
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
0.35
Machinability
100 %
Plastic Clarity
Opaque
Friction Rating
Slippery
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.025/-0.041 in
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Impact Strength
1.1 ft-lb/in
UV Resistant
No
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M90
Backing Type
No Backing
Flexural Modulus
2,400 MPa
Weight
1 lb
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
90 HRM

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.