Zoro Homepage

White Acetal Rectangle Stock 24" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-AC-135

  • Zoro # G7278837


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-135
Zoro #
G7278837
UPC #
193005031015
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Width
1.5 in
Thickness
0.125 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Standards
UL 94 HB
Material
Acetal
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Plastic Thickness Tolerance
+0.008/-0.01 in
Plastic Clarity
Opaque
Impact Strength
1.1 ft-lb/in
Plastic Hardness Rating
Hard
Friction Coefficient
0.35
UV Resistant
No
Tensile Strength Rating
Good
Grade
Standard
Maximum Temperature
180 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rectangular
Friction Rating
Slippery
Water Absorption
0.22 %
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Impact Strength Rating
Poor
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Weight
0.3 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Flexural Modulus
2,400 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.