Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 24" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-AC-140

  • Zoro # G7279038


product price: $20.59
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-140
Zoro #
G7279038
UPC #
193005031077
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
0.75 in
Width
1.5 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Material
Acetal
Tensile Strength
9,100 psi
Standards
UL 94 HB
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.115/-0.019 in
Shape
Rectangular
UV Resistant
No
Friction Coefficient
0.35
Grade
Standard
Plastic Density
0.051 lb/cu in
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption
0.22 %
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Excellent
Friction Rating
Slippery
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Machinability
100 %
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Backing Type
No Backing
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
1.4 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.