Zoro Homepage

White Acetal Rectangle Stock 24" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-AC-137

  • Zoro # G7278916


product price: $12.59
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-137
Zoro #
G7278916
UPC #
193005031039
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Length
2 ft
Thickness
0.375 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Standards
UL 94 HB
Material
Acetal
Shape
Rectangular
Temperature Range
-50 Degrees to 180 Degrees F
Friction Rating
Slippery
Water Absorption
0.22 %
Wear Factor
Excellent
Machinability
100 %
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-50 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Impact Strength
1.1 ft-lb/in
Plastic Thickness Tolerance
+0.067/-0.009 in
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa
Weight
0.7 lb

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.