Zoro Homepage

White Acetal Rectangle Stock 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-AC-171

  • Zoro # G7279293


product price: $18.65
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-171
Zoro #
G7279293
UPC #
193005031411
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Length
2 ft
Thickness
0.5 in
Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Durometer
Rockwell M90
Tensile Strength Rating
Good
Shape
Rectangular
Maximum Temperature
180 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Impact Strength
1.1 ft-lb/in
Water Absorption
0.22 %
Machinability
100 %
Plastic Thickness Tolerance
+0.025/-0.041 in
Water Absorption Rating
Good
Friction Coefficient
0.35
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Friction Rating
Slippery
UV Resistant
No
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
Weight
1.3 lb
Dielectric Strength
20 kV/mm
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.