Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 24" L x 2" W x 2" Thick

  • Mfr # BULK-PS-AC-178

  • Zoro # G7279223


product price: $58.75
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-178
Zoro #
G7279223
UPC #
193005324339
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
2"
Plastic Length
24"
Length
2 ft
Thickness
2.0 in
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Standards
UL 94 HB
Material
Acetal
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Water Absorption
0.22 %
Impact Strength Rating
Poor
Impact Strength
1.1 ft-lb/in
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Shape
Rectangular
Minimum Temperature
-50 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Friction Coefficient
0.35
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
Temperature Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.078/-0.081 in
Machinability
100 %
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
4.9 lb
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.