Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 24" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-AC-237

  • Zoro # G7279598


product price: $24.29
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-237
Zoro #
G7279598
UPC #
193005324537
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Thickness
0.5 in
Length
2 ft
Width
3 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Material
Acetal
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Minimum Temperature
-50 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rectangular
Plastic Density
0.051 lb/cu in
UV Resistant
No
Plastic Thickness Tolerance
+0.025/-0.041 in
Impact Strength Rating
Poor
Impact Strength
1.1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.35
Water Absorption
0.22 %
Friction Rating
Slippery
Machinability
100 %
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Weight
1.9 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.