Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 24" L x 3" W x 1/8" Thick

  • Mfr # BULK-PS-AC-234

  • Zoro # G7279607


product price: $11.99
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-234
Zoro #
G7279607
UPC #
193005324506
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Length
2 ft
Thickness
0.125 in
Width
3 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Material
Acetal
Standards
UL 94 HB
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Temp. Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
-50 Degrees F
Friction Coefficient
0.35
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Shape
Rectangular
Tensile Strength Rating
Good
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Water Absorption
0.22 %
Impact Strength
1.1 ft-lb/in
Wear Factor
Excellent
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Plastic Thickness Tolerance
+0.008/-0.01 in
Backing Type
No Backing
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
Weight
0.5 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.