Zoro Homepage

White Acetal Rectangle Stock 24" L x 4" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-275

  • Zoro # G7279783


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-275
Zoro #
G7279783
UPC #
193005324803
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Thickness
1.5 in
Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Material
Acetal
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Tensile Strength
9,100 psi
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Minimum Temperature
-50 Degrees F
Machinability
100 %
Temperature Range
-50 Degrees to 180 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.172/-0.038 in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Water Absorption
0.22 %
Wear Factor
Excellent
Friction Coefficient
0.35
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Good
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Impact Strength
1.1 ft-lb/in
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
Weight
7.4 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.