Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 24" L x 4" W x 2" Thick

  • Mfr # BULK-PS-AC-277

  • Zoro # G7279738


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-277
Zoro #
G7279738
UPC #
193005324810
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Thickness
2.0 in
Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Standards
UL 94 HB
Tensile Strength
9,100 psi
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-50 Degrees F
Grade
Standard
Plastic Density
0.051 lb/cu in
Water Absorption
0.22 %
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Plastic Clarity
Opaque
Machinability
100 %
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
UV Resistant
No
Shape
Rectangular
Plastic Thickness Tolerance
+0.078/-0.081 in
Friction Coefficient
0.35
Temperature Range
-50 Degrees to 180 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Backing Type
No Backing
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,400 MPa
Wear Rate
Not Rated
Weight
9.8 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.