Zoro Homepage

White Acetal Rectangle Stock 48" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-154

  • Zoro # G7279099


product price: $71.95
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-154
Zoro #
G7279099
UPC #
193005031220
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Width
1.5 in
Length
4 ft
Thickness
1.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Tensile Strength
9,100 psi
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Machinability
100 %
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Water Absorption
0.22 %
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.172/-0.038 in
Shape
Rectangular
Plastic Hardness
Rockwell M90
Grade
Standard
Impact Strength
1.1 ft-lb/in
Friction Coefficient
0.35
Temperature Range
-50 Degrees to 180 Degrees F
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
5.6 lb

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.