Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-AC-152

  • Zoro # G7278977


product price: $48.65
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-152
Zoro #
G7278977
UPC #
193005031206
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
48"
Length
4 ft
Thickness
1.0 in
Width
1.5 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Tensile Strength
9,100 psi
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Durometer
Rockwell M90
Material
Acetal
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Impact Strength Rating
Poor
Friction Rating
Slippery
UV Resistant
No
Friction Coefficient
0.35
Shape
Rectangular
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.22 %
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength
1.1 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M90
Grade
Standard
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.068/-0.041 in
Backing Type
No Backing
Weight
3.7 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Shore Hardness
85 Shore D

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.