Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-AC-116

  • Zoro # G7279117


product price: $21.69
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-116
Zoro #
G7279117
UPC #
193005030803
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
48"
Width
1 in
Length
4 ft
Thickness
0.5 in
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Durometer
Rockwell M90
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Resistant To
Wear, Impact, Friction
Material
Acetal
Standards
UL 94 HB
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.025/-0.041 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.35
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption
0.22 %
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength Rating
Poor
Minimum Temperature
-50 Degrees F
Machinability
100 %
UV Resistant
No
Tensile Strength Rating
Good
Shape
Rectangular
Impact Strength
1.1 ft-lb/in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Weight
1.3 lb
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.