Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 1" W x 1/8" Thick

  • Mfr # BULK-PS-AC-113

  • Zoro # G7278889


product price: $9.89
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-113
Zoro #
G7278889
UPC #
193005030773
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1"
Plastic Length
48"
Length
4 ft
Thickness
0.125 in
Width
1 in
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Standards
UL 94 HB
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Friction Rating
Slippery
Plastic Clarity
Opaque
Shape
Rectangular
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Grade
Standard
Machinability
100 %
Impact Strength
1.1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-50 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.008/-0.01 in
Plastic Hardness Rating
Hard
Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Temperature Range
-50 Degrees to 180 Degrees F
Friction Coefficient
0.35
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
0.4 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.