Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 1" W x 3/8" Thick

  • Mfr # BULK-PS-AC-115

  • Zoro # G7278873


product price: $16.95
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-115
Zoro #
G7278873
UPC #
193005030797
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
48"
Length
4 ft
Width
1 in
Thickness
0.375 in
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Material
Acetal
Tensile Strength
9,100 psi
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Durometer
Rockwell M90
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Shape
Rectangular
Grade
Standard
Friction Rating
Slippery
Plastic Clarity
Opaque
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.067/-0.009 in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Wear Factor
Excellent
Water Absorption
0.22 %
Machinability
100 %
UV Resistant
No
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Minimum Temperature
-50 Degrees F
Impact Strength
1.1 ft-lb/in
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
1 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.