Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 2" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-187

  • Zoro # G7279379


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-187
Zoro #
G7279379
UPC #
193005324407
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
2"
Plastic Length
48"
Width
2 in
Length
4 ft
Thickness
1.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Durometer
Rockwell M90
Material
Acetal
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Tensile Strength
9,100 psi
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M90
Wear Factor
Excellent
Grade
Standard
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Coefficient
0.35
Water Absorption
0.22 %
Shape
Rectangular
Impact Strength Rating
Poor
UV Resistant
No
Plastic Density
0.051 lb/cu in
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.172/-0.038 in
Backing Type
No Backing
Weight
7.4 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.