Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-AC-179

  • Zoro # G7279248


product price: $18.39
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-179
Zoro #
G7279248
UPC #
193005324346
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Width
2 in
Length
4 ft
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Standards
UL 94 HB
Material
Acetal
Tensile Strength
9,100 psi
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Machinability
100 %
Wear Factor
Excellent
Friction Rating
Slippery
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption Rating
Good
Grade
Standard
Plastic Thickness Tolerance
+0.008/-0.01 in
Friction Coefficient
0.35
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Water Absorption
0.22 %
Backing Type
No Backing
Wear Rate
Not Rated
Weight
0.7 lb
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.