Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 3" W x 2" Thick

  • Mfr # BULK-PS-AC-255

  • Zoro # G7279564


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
3"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-255
Zoro #
G7279564
UPC #
193005324650
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
3"
Plastic Length
48"
Length
4 ft
Width
3 in
Thickness
2.0 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Standards
UL 94 HB
Material
Acetal
Tensile Strength
9,100 psi
Durometer
Rockwell M90
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Grade
Standard
Friction Coefficient
0.35
Machinability
100 %
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
UV Resistant
No
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Plastic Thickness Tolerance
+0.078/-0.081 in
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.22 %
Friction Rating
Slippery
Tensile Strength Rating
Good
Backing Type
No Backing
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
20 kV/mm
Weight
14.7 lb
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.