Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Rectangle Stock 48" L x 4" W x 3/8" Thick

  • Mfr # BULK-PS-AC-280

  • Zoro # G7279808


product price: $49.35
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-280
Zoro #
G7279808
UPC #
193005324841
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
48"
Thickness
0.375 in
Length
4 ft
Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
White
Color
White
Material
Acetal
Tensile Strength
9,100 psi
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M90
Friction Rating
Slippery
Impact Strength Rating
Poor
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M90
Impact Strength
1.1 ft-lb/in
Plastic Clarity
Opaque
Machinability
100 %
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.067/-0.009 in
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
UV Resistant
No
Grade
Standard
Friction Coefficient
0.35
Minimum Temperature
-50 Degrees F
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Weight
3.7 lb
Flexural Modulus
2,400 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.